Zoro Homepage

Safety First, First Aid Kit, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471V23

  • Mfr # 471V23

  • Zoro # G5355539


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
First Aid Kit
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V23
Zoro #
G5355539
UPC #
00194484016265
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Printed Language
English
ANSI Compliant
Yes
Header Legend Color
White
Sign Background Color
White
OSHA Compliant
Yes
Header
Safety First
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Style
Text
Header Background Color
Green
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Header
Safety First
Includes Mounting Hardware
No
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Material Properties
Rigid
Glow In The Dark
No
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend
First Aid Kit
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Green
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.