Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, First Aid Kit, 10 in W x 14 in H, Vertical Rectangle, Vinyl, 471V25

  • Mfr # 471V25

  • Zoro # G5093818


product price: $4.89
/ea
Sold in multiples of 3 for $14.67

Key Features

Legend
First Aid Kit
Sign Material
Vinyl
Height
14 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V25
Zoro #
G5093818
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Kit
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-20 Degrees F to 176 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Header
Safety First
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header Background Color
Green
OSHA Compliant
Yes
Legend Style
Text
Printed Language
English
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Outdoor Life Expectancy
Not Outdoor Rated
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Text
State Specific Sign
No
Material Properties
Flexible
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Sign Legend
First Aid Kit
Sign Legend Style
Text
Sign Header Text Color
White
ANSI 969 Compliant
No
Sign Header
Safety First
Mirror Print
No
Corrosion Resistant
No
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Glow In The Dark
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Protective Coating
No Protective Coating
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Sign Header Background Color
Green
Adhesive Type
Acrylic
Adhesive Style
Permanent
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend First Aid Kit, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.