Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, First Aid Location, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 471V30

  • Mfr # 471V30

  • Zoro # G5282440


product price: $7.29
/ea

Key Features

Legend
First Aid Location
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V30
Zoro #
G5282440
UPC #
00194484016289
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Location
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Legend Color
White
Header Background Color
Green
Header
Safety First
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Sign Legend
First Aid Location
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Legend Pictogram ID
PFSD-36, PFSD-36
Adhesive Type
Acrylic
Mirror Print
No
Number of Printed Sides
1
Sign Header
Safety First
Includes Mounting Hardware
No
Material Properties
Flexible
Sign Legend Style
Symbol and Text
Sign Header Text Color
White
Maximum Service Temperature
176 Degrees F
Corrosion Resistant
No
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
ANSI 969 Compliant
No
Sign Header Style
Text
Graffiti Resistant
No
Adhesive Style
Permanent
Legend Pictogram Description
First Aid, First Aid
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Header Background Color
Green
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.