Zoro Homepage

Safety First, First Aid Location, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471V29

  • Mfr # 471V29

  • Zoro # G5093790


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
First Aid Location
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V29
Zoro #
G5093790
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Location
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Green
Printed Language
English
Header
Safety First
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PFSD-36, PFSD-36
Sign Header Background Color
Green
Sign Legend Background Color
White
Sign Header
Safety First
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
First Aid, First Aid
Sign Header Text Color
White
ANSI 969 Compliant
No
Mirror Print
No
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Number of Printed Sides
1
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
Sign Legend
First Aid Location
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.