Safety First, First Aid Location, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 471V31

  • Mfr # 471V31

  • Zoro # G5868462


product price: $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
First Aid Location
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V31
Zoro #
G5868462
UPC #
00194484165345
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
First Aid Sign
Legend
First Aid Location
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Sign Background Color
White
Header
Safety First
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Write on Surface
No
Sign Legend Style
Symbol and Text
Minimum Application Temperature
-40 Degrees F
Chemical Resistant
No
Sign Legend
First Aid Location
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Mirror Print
No
Sign Header Background Color
Green
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Sign Header Style
Text
Number of Printed Sides
1
Legend Pictogram ID
PFSD-36, PFSD-36
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Corrosion Resistant
No
Legend Pictogram Description
First Aid, First Aid
Sign Header Text Color
White
Graffiti Resistant
No
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Material Properties
Flexible
State Specific Sign
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Sign Header
Safety First
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Product Type
Safety Sign

Description

First Aid Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend First Aid Location, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.