Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, First Aid Station, 10 in W x 14 in H, Vertical Rectangle, Polyethylene, 471V37

  • Mfr # 471V37

  • Zoro # G5182900


product price: $10.59
/ea
Sold in multiples of 2 for $21.18

Key Features

Legend
First Aid Station
Sign Material
Polyethylene
Height
14 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471V37
Zoro #
G5182900
UPC #
00194484016302
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
First Aid Sign
Legend
First Aid Station
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Header
Safety First
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Background Color
White
OSHA Compliant
Yes
Printed Language
English
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Sign Legend
First Aid Station
Sign Header
Safety First
Mirror Print
No
Anti-Slip Surface
No
State Specific Sign
No
Graffiti Resistant
Yes
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.151(b),OSHA 29 CFR 1926.50(d)(1)
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
ANSI Standards
ANSI Z535
Sign Header Background Color
Green
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Number of Printed Sides
1
Chemical Resistant
Yes
Product Type
Safety Sign

Description

First Aid Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend First Aid Station, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.