Safety First, KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Aluminum, 469A50

  • Mfr # 469A50

  • Zoro # G5265099


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Height
7 in
Width
10 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A50
Zoro #
G5265099
UPC #
00194484041946
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Sign Background Color
White
Header Legend Color
White
Header
Safety First
Legend Style
Text
Printed Language
English
OSHA Compliant
Yes
Header Background Color
Green
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Write on Surface
No
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Sign Header Text Color
White
Sign Format
Traditional OSHA
Sign Header Background Color
Green
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Keep This Area Clean
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Safety First
Sign Legend Background Color
White
Corrosion Resistant
Yes
Anti-Slip Surface
No
Chemical Resistant
Yes
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Number of Printed Sides
1
Minimum Application Temperature
-40 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.