Zoro Homepage

Safety First, KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 469A52

  • Mfr # 469A52

  • Zoro # G5796627


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A52
Zoro #
G5796627
UPC #
00194484161057
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
Header Background Color
Green
Header
Safety First
Header Legend Color
White
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend
Keep This Area Clean
Corrosion Resistant
Yes
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Background Color
Green
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Sign Header
Safety First
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
Material Properties
Rigid
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Glow In The Dark
No
Number of Printed Sides
1
Sign Format
Traditional OSHA
Write on Surface
No
Sign Header Text Color
White
Mounting Pattern
4 Corner
Sign Header Style
Text
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.