Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety First, KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Vinyl, 469A54

  • Mfr # 469A54

  • Zoro # G5545640


product price: $7.29
/ea

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Vinyl
Height
7 in
Width
10 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A54
Zoro #
G5545640
UPC #
00194484077556
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
Header Background Color
Green
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Legend Color
White
Header
Safety First
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Mirror Print
No
Sign Header Background Color
Green
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Metal Detectable
No
Maximum Service Temperature
176 Degrees F
Sign Legend Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Sign Mounting Location
Wall
Sign Header
Safety First
Sign Legend
Keep This Area Clean
Adhesive Style
Permanent
Sign Header Text Color
White
Minimum Application Temperature
-40 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Anti-Slip Surface
No
Write on Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Glow In The Dark
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Adhesive Type
Acrylic
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.