Zoro Homepage

Safety First, KEEP THIS AREA CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 469A53

  • Mfr # 469A53

  • Zoro # G5269028


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A53
Zoro #
G5269028
UPC #
00194484041953
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
OSHA Compliant
Yes
Header
Safety First
Printed Language
English
Legend Style
Text
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Header Background Color
Green
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Corrosion Resistant
Yes
Sign Legend
Keep This Area Clean
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Number of Printed Sides
1
Mirror Print
No
Sign Header
Safety First
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Green
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.