Safety First, KEEP THIS PLANT SAFE AND CLEAN, 14 in W x 10 in H, Horizontal Rectangle, Vinyl, 469A49

  • Mfr # 469A49

  • Zoro # G5846808


product price:  $8.49
/ea
Sold in multiples of 3 for $25.47

Key Features

Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Vinyl
Height
10 in
Width
14 in
Thickness
0.004 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A49
Zoro #
G5846808
UPC #
00194484161040
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
No
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees F to 176 Degrees F
Header
Safety First
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Header Background Color
Green
Legend Style
Text
Printed Language
English
Header Legend Color
White
Sign Background Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Glow In The Dark
No
Sign Header Background Color
Green
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Type
Acrylic
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
2 yr
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Mounting Pattern
No Mounting Holes
Write on Surface
No
Graffiti Resistant
No
Sign Legend Background Color
White
Sign Header
Safety First
Corrosion Resistant
No
Sign Header Text Color
White
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Anti-Slip Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Wall
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
176 Degrees F
ANSI 969 Compliant
No
Sign Legend
Keep This Plant Safe And Clean
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.