Safety First, KEEP THIS PLANT SAFE AND CLEAN, 14 in W x 10 in H, Rectangle, Aluminum, 469A45

  • Mfr # 469A45

  • Zoro # G5355758


product price:  $22.89
/ea

Key Features

Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A45
Zoro #
G5355758
UPC #
00194484041922
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
KEEP THIS PLANT SAFE AND CLEAN
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Printed Language
English
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Green
OSHA Compliant
Yes
Legend Style
Text
Header
Safety First
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend
Keep This Plant Safe And Clean
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
Sign Header Background Color
Green
Metal Detectable
No
Sign Header
Safety First
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Graffiti Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Sign Header Style
Text
Anti-Slip Surface
No
Sign Legend Style
Text
Includes Mounting Hardware
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Plant Safe And Clean, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.