Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 10 in x 7 in, Polyethylene, 479J01

  • Mfr # 479J01

  • Zoro # G5808061


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
479J01
Zoro #
G5808061
UPC #
00194484231804
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Legend Color
White
Printed Language
English
Header Background Color
Green
Sign Background Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Header
Safety First
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Header Text Color
White
Sign Header
Safety First
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Metal Detectable
No
Mounting Pattern
4 Corner
Sign Header Background Color
Green
Corrosion Resistant
Yes
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Sign Legend
Make Your Work Place Safe Before Starting The Job
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Your Work Place Safe Before Starting The Job, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.