This item is Discontinued.

Condor Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 14 in W x 10 in H, Aluminum, 479H98 479H98

This item is Discontinued.

Condor

Safety First, MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB, 14 in W x 10 in H, Aluminum, 479H98 (Discontinued)

Mfr # 479H98
Zoro # G5878332
UPC # 00194484231781
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
479H98
Zoro #
G5878332
UPC #
00194484231781
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
MAKE YOUR WORK PLACE SAFE BEFORE STARTING THE JOB
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Legend Style
Text
Sign Background Color
White
ANSI Compliant
Yes
Header Background Color
Green
Standards
ANSI Z535, OSH Act Sec 5(a), OSHA 29 CFR 1910.145
Header Legend Color
White
Header
Safety First
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Printed Language
English
OSHA Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Material Properties
Rigid
Sign Header Text Color
White
Sign Header Background Color
Green
Sign Legend
Make Your Work Place Safe Before Starting The Job
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Average Outdoor Durability
5 yr
Sign Legend Style
Text
Sign Header Style
Text
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header
Safety First
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
White
Mirror Print
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Make Your Work Place Safe Before Starting The Job, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.