Safety First, OTHERS ARE COUNTING ON YOU, 18 in W x 24 in H, Rectangle, Aluminum, 487D66

  • Mfr # 487D66

  • Zoro # G6532430


product price:  $174.99
/ea
Free Shipping & Returns

Key Features

Legend
OTHERS ARE COUNTING ON YOU
Sign Material
Aluminum
Height
24 in
Width
18 in
Thickness
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
487D66
Zoro #
G6532430
UPC #
-
Country of Origin
United States

Dimensions

Height
24 in
Width
18 in
Thickness
2 in

Details

Item
Safety Sign
Legend
OTHERS ARE COUNTING ON YOU
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Rectangle
Glow-in-the-Dark
No
Header Background Color
Green
ANSI Compliant
Yes
OSHA Compliant
Yes
Header
Safety First
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.145
Sign Background Color
White
Printed Language
English
Legend Style
Text
Header Legend Color
White
Legend Color
Black
Sign Legend Text Color
Black
Sign Header Background Color
Green
Sign Legend
OTHERS ARE COUNTING ON YOU
ANSI 969 Compliant
Yes
ANSI Standards
ANSI Z535
Glow In The Dark
No
Sign Header
Safety First
Sign Legend Style
Text
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Rectangle, Number of Printed Sides 1, English, Sign Legend OTHERS ARE COUNTING ON YOU, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.