Zoro Homepage

Safety First, PUT TOOLS BACK IN THEIR PROPER PLACE, 10 in W x 7 in H, Vertical Rectangle, 469A40

  • Mfr # 469A40

  • Zoro # G5375933


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A40
Zoro #
G5375933
UPC #
00194484077488
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Vertical Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
Header Background Color
Green
Header
Safety First
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Printed Language
English
Legend Style
Text
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Metal Detectable
No
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Header Background Color
Green
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Sign Legend
Put Tools Back In Their Proper Place
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Header
Safety First
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.