Zoro Homepage

Safety First, PUT TOOLS BACK IN THEIR PROPER PLACE, 14 in W x 10 in H, Horizontal Rectangle, 469A39

  • Mfr # 469A39

  • Zoro # G5190451


product price: $22.89
/ea

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Height
10 in
Width
14 in
Thickness
0.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A39
Zoro #
G5190451
UPC #
00194484041915
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
ANSI Compliant
Yes
Printed Language
English
Sign Background Color
White
Operating Temp. Range
-40 Degrees F to 140 Degrees F
Header Background Color
Green
Header
Safety First
Header Legend Color
White
Legend Style
Text
Legend Color
Black
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Material Properties
Rigid
Glow In The Dark
No
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Number of Printed Sides
1
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Sign Header Background Color
Green
Sign Header
Safety First
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Sign Legend
Put Tools Back In Their Proper Place
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Metal Detectable
No
Anti-Slip Surface
No
Sign Legend Background Color
White
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Sign Header Text Color
White
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.