Zoro Homepage

Safety First, PUT TOOLS BACK IN THEIR PROPER PLACE, 14 in W x 10 in H, Horizontal Rectangle, 469A41

  • Mfr # 469A41

  • Zoro # G5646547


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469A41
Zoro #
G5646547
UPC #
00194484077495
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
PUT TOOLS BACK IN THEIR PROPER PLACE
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Printed Language
English
Header Background Color
Green
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Header
Safety First
Sign Background Color
White
Operating Temp. Range
-90 Degrees F to 168 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Color
Black
Sign Legend Text Color
Black
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Mounting Pattern
4 Corner
Sign Header Text Color
White
Glow In The Dark
No
Sign Header Background Color
Green
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Material Properties
Rigid
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Header
Safety First
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Chemical Resistant
Yes
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Legend
Put Tools Back In Their Proper Place
Number of Printed Sides
1
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Put Tools Back In Their Proper Place, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.