Safety Glasses, Agitator Series, Anti-Fog, Anti-Static, Anti-Scratch, Black Half-Frame, Gray Lens

  • Mfr # 23Y619

  • Zoro # G4949253


product price:  $5.59
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23Y619
Zoro #
G4949253
UPC #
190735987766
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Agitator
Standards
ANSI Z87.1-2015 High Impact
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes
Cord
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Metal Detectable
No
X-Ray Detectable
No
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Arm Material
Nylon
Arm Tip Type
Straight
Application
General Purpose
Dielectric Protection
No
Includes Anti-Static Lens Coating
No
Includes Brow Lining
No
Nose Bridge Material
Rubber
Includes Eye Socket Lining
No
Includes Padded Nose Piece
Yes
Ultra-Violet Scale Protection Designation
U6
Includes No Lens Coatings
No
Visible Light Scale Protection
L3
Includes Scratch-Resistant Lens Coating
Yes
Arm Color
Black
Includes Padded Arms
Yes
Hinge Type
Barrel
Padding Location
Temples, Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
For Small Heads Designation
Not Rated for Small Heads
Temple Tip Features
Flexible, Non-Slip

Description

Safety Glasses, Series Agitator, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2015 High Impact

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.