Safety Glasses, Agitator Series, Anti-Scratch, Anti-Fog, Anti-Static, Black Half-Frame, Gray Lens

  • Mfr # 23Y620

  • Zoro # G4949262


product price:  $6.19
/ea

Key Features

Frame Type
Half-Frame
Frame Color
Black
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23Y620
Zoro #
G4949262
UPC #
190735987773
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal
Temple-to-Temple Width
5 3/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half-Frame
Frame Color
Black
Lens Coating
Anti-Fog, Anti-Static & Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Agitator
Standards
ANSI Z87.1-2015 High Impact
ANSI Dust/Splash Rating
Not Rated
Photochromatic Lens
No
Includes
Cord
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Arm Material
Nylon
Includes Brow Lining
No
Includes Padded Arms
Yes
Includes Anti-Fog Lens Coating
Yes
Nose Bridge Material
Rubber
Includes Eye Socket Lining
No
Application
General Purpose
Includes Padded Nose Piece
Yes
Includes Anti-Static Lens Coating
Yes
Arm Color
Black
Arm Tip Type
Straight
Visible Light Scale Protection
L3
Ultra-Violet Scale Protection Designation
U6
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Includes Polarized Lens Coating
No
Includes No Lens Coatings
No
Products By Industry
Electrical
Hinge Type
Barrel
Padding Location
Temples, Nose Bridge
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Tip Features
Flexible, Non-Slip
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Series Agitator, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Straight, Ventilated, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99 Percent UVA/UVB, Includes Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products