Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Safety Glasses, ProFlyer(TM), Clear Scratch Resistant Lens, Polycarbonate, Silver Half-Frame 1FYY7

Safety Glasses, ProFlyer(TM), Clear Scratch Resistant Lens, Polycarbonate, Silver Half-Frame (Discontinued)

  • Mfr # 1FYY7
  • Zoro # G3073411
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1FYY7
Zoro #
G3073411
UPC #
190735051016
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Silver
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Metal
Polarized Lens
No
Foam Lined
No
Series
ProFlyer(TM)
Standards
ANSI Z87.1-2010
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Metal Detectable
No
UV Protection
99.9%
Arm Color
Silver
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet

Description

Safety Glasses, Series ProFlyer(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Metal, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.