Condor Clear Safety Glasses, Anti-Fog, Scratch-Resistant, Wraparound

CONDOR| Zoro #: G2477221| Mfr #: 4VCC9

$8.60 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Frame Color: Blue
Safety Glasses Frame Style: Half-Frame
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2477221 Mfr #: 4VCC9
Lens Material: PolycarbonateFrame Color: Blue
Safety Glasses Frame Style: Half-FramePrimary Frame Color: Blue
Frame Material: NylonFrame Design: Wraparound
Polarized Lens: NoSeries: Spirit(TM)
Standards: ANSI Z87.1-2010Primary Lens Color: Clear
Item: Safety GlassesLens Coating: Anti-Fog, Scratch-Resistant
UV Protection: 99.99% UVA/UVBSafety Glasses Size: Universal
Temple Color: BlueMetal Detectable: Yes
Gender: UnisexX-Ray Detectable: No
Foam Lined: NoPhotochromatic Lens: No
Lens Color: ClearTemple Style: Adjustable, Bayonet
Country of Origin (subject to change): Taiwan

Description

Safety Glasses, Gender Unisex, Lens Color Clear, Lens Coating Antifog, Scratch-Resistant, Frame Design Wraparound, Frame Color Blue, Frame Material Nylon, Size Universal, Lens Material Polycarbonate, Temple Style Adjustable, Bayonet, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Reviews