This item is Discontinued.

Condor Safety Glasses, Persuader(TM), Gray Scratch-Resistant Lens, Polycarbonate, Silver 4VAX2

Safety Glasses, Persuader(TM), Gray Scratch-Resistant Lens, Polycarbonate, Silver (Discontinued)

  • Mfr # 4VAX2
  • Zoro # G1132162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VAX2
Zoro #
G1132162
UPC #
190735102626
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Color
Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Persuader(TM)
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
Yes
Gender
Unisex
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
X-Ray Detectable
No

Description

Safety Glasses, Series Persuader(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.