Safety Glasses, Nome(TM), Gray Scratch-Resistant Lens, Polycarbonate, Blue (Discontinued)
- Mfr # 4VAZ2
- Zoro # G0128344
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4VAZ2
Zoro #
G0128344
UPC #
190735102800
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Gray
Frame Color
Blue
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Nome(TM)
Standards
ANSI Z87.1-2010
UV Protection
99.9%
Photochromatic Lens
No
Gender
Unisex
Description
Safety Glasses, Series Nome(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Style Spatula, Photochromatic Lens No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.