Safety Glasses, SonicGuard(TM), Indoor/Outdoor Anti-Fog, Scratch-Resistant Lens, Polycarbonate (Discontinued)
- Mfr # 38GL60
- Zoro # G0092237
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
38GL60
Zoro #
G0092237
UPC #
190735089361
Country of Origin
Unknown
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
SonicGuard(TM)
Standards
ANSI Z87.1-2010
Includes
NRR 25 Ear Plugs
UV Protection
99.99% UVA/UVB/UVC
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
No
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Description
Safety Glasses, Series SonicGuard(TM), Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes NRR 25 Ear Plugs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.