This item is Discontinued.

Condor Safety Glasses, Wasko(TM) Mini, Indoor/Outdoor Scratch-Resistant Lens, Polycarbonate, Clear 4VCE1

Safety Glasses, Wasko(TM) Mini, Indoor/Outdoor Scratch-Resistant Lens, Polycarbonate, Clear (Discontinued)

  • Mfr # 4VCE1
  • Zoro # G3143454
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4VCE1
Zoro #
G3143454
UPC #
190735103159
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Narrow

Details

Item
Safety Glasses
Lens Color
Indoor/Outdoor
Frame Color
Clear
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Wasko(TM) Mini
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
Metal Detectable
Yes
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Photochromatic Lens
No

Description

Safety Glasses, Series Wasko(TM) Mini, Gender Unisex, Lens Color Indoor/Outdoor, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Narrow, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.