Safety Glasses, Persuader(TM), Light Blue Scratch-Resistant Lens, Polycarbonate, Silver (Discontinued)
- Mfr # 4VAX3
- Zoro # G3034141
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
4VAX3
Zoro #
G3034141
UPC #
190735102633
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Light Blue
Frame Color
Silver
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Persuader(TM)
Standards
ANSI Z87.1-2010
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Metal Detectable
Yes
UV Protection
99.99% UVA/UVB
X-Ray Detectable
No
Photochromatic Lens
No
Gender
Unisex
Description
Safety Glasses, Series Persuader(TM), Gender Unisex, Lens Color Light Blue, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Silver, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Silver, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.