Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Quest OTG (Over-the-Glass), Adjustable Black Temples, Anti-Scratch, Clear Lens

  • Mfr # 1VW17

  • Zoro # G3252191


product price: $5.99
/ea

Key Features

Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1VW17
Zoro #
G3252191
UPC #
190735051955
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Yes
Eyewear Size
Universal
Arm Length
3 7/8 in
Temple-to-Temple Width
5 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Quest OTG
Standards
ANSI Z87.1-2015
Gender
Unisex
ANSI Dust/Splash Rating
Not Rated
X-Ray Detectable
No
UV Protection
99.9% UVA/UVB
Photochromatic Lens
No
Metal Detectable
Yes
Includes Anti-Static Lens Coating
No
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Arm Tip Type
Spatula
Includes Padded Arms
No
Application
General Purpose
Includes Polarized Lens Coating
No
Arm Material
Nylon
Includes Anti-Fog Lens Coating
No
Visible Light Scale Protection
L1.3
Minimum Operating Temperature
-166 Degrees F
Includes Padded Nose Piece
No
Dielectric Protection
No
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
For Small Heads Designation
Not Rated for Small Heads
Includes Brow Lining
No
Includes Scratch-Resistant Lens Coating
Yes
Maximum Operating Temperature
239 Degrees F
Frame Features
Metal Detectable
Nose Bridge Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Temple Adjustment Type
Extendable
Adjustable Pieces
Temple

Description

Safety Glasses, Series TC1XL, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design OTG-Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Adjustable, Photochromatic Lens No, Metal Detectable Yes, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Standards ANSI Z87.1-2020

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.