Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Safety Glasses, Condor(TM) V, Red Mirror Scratch Resistant Lens, Polycarbonate, Brown Frameless 4VCG1

Safety Glasses, Condor(TM) V, Red Mirror Scratch Resistant Lens, Polycarbonate, Brown Frameless (Discontinued)

  • Mfr # 4VCG1
  • Zoro # G2641712
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCG1
Zoro #
G2641712
UPC #
190735103333
Country of Origin
Multiple

Dimensions

Eyewear Size
M

Details

Item
Safety Glasses
Lens Color
Red Mirror
Frame Type
Frameless
Frame Style
Wraparound
Frame Color
Brown
Lens Coating
Scratch Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Condor(TM) V
Standards
ANSI Z87.1-2010
UV Protection
99.9%
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Universal
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Condor(TM) V, Gender Universal, Lens Color Red Mirror, Polarized Lens No, Lens Coating Scratch Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Brown, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.