This item is Discontinued.

Condor Safety Glasses, Nagle(TM), Silver Mirror Scratch-Resistant Lens, Polycarbonate, Metallic Blue 4VCH8

Safety Glasses, Nagle(TM), Silver Mirror Scratch-Resistant Lens, Polycarbonate, Metallic Blue (Discontinued)

  • Mfr # 4VCH8
  • Zoro # G0570087
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
4VCH8
Zoro #
G0570087
UPC #
190735103494
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Silver Mirror
Frame Color
Metallic Blue
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
Nagle(TM)
Standards
ANSI Z87.1-2010
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.9%
Gender
Unisex
X-Ray Detectable
No

Description

Safety Glasses, Series Nagle(TM), Gender Unisex, Lens Color Silver Mirror, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Metallic Blue, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Metallic Blue, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Standards ANSI Z87.1-2010

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.