This item is Discontinued.

Condor Safety Glasses, SonicGuard(TM), Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black 38GL54

Safety Glasses, SonicGuard(TM), Clear Anti-Fog, Scratch-Resistant Lens, Polycarbonate, Black (Discontinued)

  • Mfr # 38GL54
  • Zoro # G0092270
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38GL54
Zoro #
G0092270
UPC #
190735089309
Country of Origin
Unknown

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Color
Black
Lens Coating
Anti-Fog, Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No
Series
SonicGuard(TM)
Standards
ANSI Z87.1-2010
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.99% UVA/UVB/UVC
Gender
Unisex
Photochromatic Lens
No
Includes
NRR 25 Ear Plugs
X-Ray Detectable
No

Description

Safety Glasses, Series SonicGuard(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Black, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB/UVC, Includes NRR 25 Ear Plugs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.