Safety Glasses, Thecla(TM), Bronze Scratch-Resistant Lens, Polycarbonate, Camouflage (Discontinued)
- Mfr # 30ZC65
- Zoro # G9511853
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30ZC65
Zoro #
G9511853
UPC #
190735066218
Country of Origin
China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Bronze
Frame Color
Camouflage
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No
Series
Thecla(TM)
Standards
ANSI Z87.1-2010
Metal Detectable
No
Includes
Neck Cord
UV Protection
99.9%
Photochromatic Lens
No
Gender
Unisex
X-Ray Detectable
No
Description
Safety Glasses, Series Thecla(TM), Gender Unisex, Lens Color Bronze, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Camouflage, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Camouflage, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent, Includes Neck Cord, Standards ANSI Z87.1-2010
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.