Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Anti-Fog, Anti-Scratch, Anti-Static, Frameless, Wraparound, Blue Arm, Blue Lens

  • Mfr # 4VCJ9

  • Zoro # G3293491


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCJ9
Zoro #
G3293491
UPC #
190735103593
Country of Origin
China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
3 1/2 in
Arm Length
4 5/8 in

Details

Item
Safety Glasses
Lens Color
Blue Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Brooklyn
Standards
ANSI Z87.1-2015
UV Protection
99.9% UVA/UVB
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Includes Padded Nose Piece
No
Includes Anti-Static Lens Coating
No
Arm Color
Black
Includes Eye Socket Lining
No
Minimum Operating Temperature
23 Degrees F
Arm Material
Polycarbonate
Arm Tip Type
Spatula
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Nose Bridge Material
Polycarbonate
Includes Padded Arms
No
For Small Heads Designation
H
Dielectric Protection
No
Includes Scratch-Resistant Lens Coating
Yes
Application
General Purpose
Includes Brow Lining
No
Hinge Type
Barrel
Adjustable Nose Piece
No
Maximum Operating Temperature
131 Degrees F
Meets High Impact Standard
High Impact Standard ANSI Z87+
Ultra-Violet Scale Protection Designation
U6

Description

Safety Glasses, Series V100, Gender Unisex, Lens Color Blue, Polarized Lens No, Lens Coating Scratch-Resistant, Mirrored, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.