Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealed Safety Glasses, Donyi Design, Anti-Fog, Wraparound, Foam Lined, Black/Blue Frame, Clear Lens

  • Mfr # 22ED39

  • Zoro # G8551207


product price: $11.29
/ea

Key Features

Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22ED39
Zoro #
G8551207
UPC #
190735053881
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
5 1/2 in
Arm Length
4 1/2 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Full-Frame
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
Yes
Frame Style
Wraparound
Series
Donyi
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Photochromatic Lens
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
Metal Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes
Cord
Features
Indirect Venting
Includes Brow Lining
Yes
Includes Padded Nose Piece
Yes
Arm Material
Polycarbonate
Hinge Type
Spring
Arm Tip Type
Bayonet
Includes Polarized Lens Coating
No
Band Material
Yarn
For Small Heads Designation
Not Rated for Small Heads
Minimum Operating Temperature
23 Degrees F
Includes Padded Arms
No
Brow Lining Material
Polycarbonate
Includes Scratch-Resistant Lens Coating
No
Includes Anti-Static Lens Coating
No
Arm Color
Black/Blue
Nose Bridge Material
TPR
Adjustable Nose Piece
No
Includes Anti-Fog Lens Coating
Yes
Eye Socket Lining Material
Polycarbonate
Includes Eye Socket Lining
Yes
Maximum Operating Temperature
140 Degrees F
Products By Industry
Electrical
Padding Location
Nose Bridge
Lining Location
Brow, Eye Socket

Description

Safety Glasses, Series Donyi, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, Yes Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Full-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black/Blue, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Includes Cord, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.