Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Safety Glasses, Nagle, Clear Anti-Fog Lens, Polycarbonate, Metallic Blue Half-Frame, Wraparound 4VCH9

Safety Glasses, Nagle, Clear Anti-Fog Lens, Polycarbonate, Metallic Blue Half-Frame, Wraparound (Discontinued)

  • Mfr # 4VCH9
  • Zoro # G2795292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCH9
Zoro #
G2795292
UPC #
190735103500
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Metallic Blue
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Polarized Lens
No
Foam Lined
No Foam Lining
Series
Nagle
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Photochromatic Lens
No
Includes
45 Degrees Beveled Edge
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
UV Protection
99.9% UVA/UVB
Metal Detectable
No
Gender
Unisex
Arm Color
Silver
Includes Anti-Fog Lens Coating
Yes
Arm Tip Type
Adjustable, Spatula
Includes Brow Lining
No
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No

Description

Safety Glasses, Series Nagle(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Fog, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Blue, Eyewear Size M, Frame Material Nylon, Lens Material Polycarbonate, Temple Color Metallic Blue, Temple Style Adjustable, Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.9 Percent UVA/UVB, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.