Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Safety Glasses, Thecla, Clear Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Wraparound 30ZC63

Safety Glasses, Thecla, Clear Scratch-Resistant Lens, Polycarbonate, Black Half-Frame, Wraparound (Discontinued)

  • Mfr # 30ZC63
  • Zoro # G9052766
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30ZC63
Zoro #
G9052766
UPC #
190735066195
Country of Origin
China

Dimensions

Eyewear Size
Universal
Adjustable Arm Length
No
Temple-to-Temple Width
2 3/8 in
Arm Length
3 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Style
Wraparound
Frame Color
Black
Lens Coating
Scratch-Resistant
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Polarized Lens
No
Foam Lined
No Foam Lining
Series
Thecla
Standards
ANSI Z87.1-2015
X-Ray Detectable
No
Includes
Neck Cord
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated for Dust or Splash
Gender
Unisex
Includes Padded Nose Piece
Yes
Dielectric Protection
No
Arm Material
Polycarbonate/TPE
Includes Polarized Lens Coating
No
Includes Anti-Fog Lens Coating
No
Includes Padded Arms
Yes
Includes Scratch-Resistant Lens Coating
Yes
Adjustable Nose Piece
No
Welding Shade Designation
Not Rated for Welding Use
Minimum Operating Temperature
23 Degrees F
Arm Tip Type
Spatula
Includes Brow Lining
No
Nose Bridge Material
TPR
Arm Color
Black
Includes Eye Socket Lining
No
Application
General Purpose
Includes Anti-Static Lens Coating
No
Hinge Type
Barrel Hinge
For Small Heads Designation
H
Maximum Operating Temperature
131 Degrees F

Description

Safety Glasses, Series Thecla(TM), Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Anti-Scratch, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size M, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Color Black, Temple Style Spatula, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Neck Cord, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.