Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Glasses, Wasko Series, Anti-Scratch Lens, Polycarbonate, Frameless, Wraparound, Clear

  • Mfr # 5JE26

  • Zoro # G2890246


product price: $3.19
/ea
Sold in multiples of 12 for $38.28

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5JE26
Zoro #
G2890246
UPC #
190735104491
Country of Origin
Multiple

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Arm Length
4 7/8 in
Temple-to-Temple Width
2 3/4 in

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber
Foam Lined
No
Frame Style
Wraparound
Series
Wasko
Standards
ANSI Z87.1-2015
Photochromatic Lens
No
Metal Detectable
No
UV Protection
99.9% UVA/UVB
Gender
Unisex
X-Ray Detectable
No
ANSI Dust/Splash Rating
Not Rated
Includes Anti-Fog Lens Coating
No
Includes Padded Arms
Yes
Includes Padded Nose Piece
No
Includes Scratch-Resistant Lens Coating
Yes
Arm Tip Type
Bayonet
Adjustable Nose Piece
No
Application
General Purpose
For Small Heads Designation
H
Includes Brow Lining
No
Arm Material
Polycarbonate
Hinge Type
Barrel
Minimum Operating Temperature
23 Degrees F
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Nose Bridge Material
TPR
Arm Color
Clear
Includes Anti-Static Lens Coating
No
Dielectric Protection
No
Maximum Operating Temperature
131 Degrees F
Padding Location
Temples
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L3
Meets High Impact Standard
High Impact Standard ANSI Z87+

Description

Safety Glasses, Series V300, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Clear, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Clear, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Not Applicable, Standards ANSI Z87.1-2015

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products