Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Condor Wasko, Safety Glasses, Anti-Fog, Gray Lens, Gray Frame, Frameless 4VCH2

Wasko, Safety Glasses, Anti-Fog, Gray Lens, Gray Frame, Frameless (Discontinued)

  • Mfr # 4VCH2
  • Zoro # G2509053
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VCH2
Zoro #
G2509053
UPC #
190735103432
Country of Origin
Multiple

Dimensions

Adjustable Arm Length
No
Eyewear Size
Universal
Temple-to-Temple Width
2 3/4 in
Arm Length
4 3/8 in

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Frame Color
Gray
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Polycarbonate/Rubber
Foam Lined
No
Frame Style
Wraparound
Series
Wasko
Standards
ANSI Z87.1-2015
ANSI Dust/Splash Rating
Not Rated
Gender
Unisex
Includes
Soft Rubber Temple Ends
Metal Detectable
No
UV Protection
99.99% UVA/UVB
Photochromatic Lens
No
X-Ray Detectable
No
Includes Scratch-Resistant Lens Coating
Yes
Nose Bridge Material
TPR
Hinge Type
Barrel
Includes Brow Lining
No
Arm Material
Polycarbonate
Dielectric Protection
No
Arm Color
Gray
For Small Heads Designation
H
Includes Polarized Lens Coating
No
Arm Tip Type
Flexible
Application
General Purpose
Includes Anti-Fog Lens Coating
Yes
Includes Padded Arms
Yes
Includes Anti-Static Lens Coating
Yes
Includes Padded Nose Piece
No
Adjustable Nose Piece
No
Includes Eye Socket Lining
No
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
131 Degrees F
Padding Location
Temples

Description

Safety Glasses, Series Wasko(TM), Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Anti-Fog, Anti-Scratch, Anti-Static, No Foam Lined, Eyewear Frame Design Wraparound, Eyewear Frame Style Frameless, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Rubber, Lens Material Polycarbonate, Temple Color Gray, Temple Style Flexible, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, UV Protection 99.99 Percent UVA/UVB, Includes Soft Rubber Temple Ends

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.