Zoro Homepage

Safety Label, 4-1/2" W, 4-1/2" H, PK2, 487C97

  • Mfr # 487C97

  • Zoro # G6557807


product price: $4.29
/pk 2, $2.15/ea

Key Features

Subject Matter
Lockout
Language
English
Material
Vinyl
Legend/Background Color
Yellow
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C97
Zoro #
G6557807
UPC #
00194484298531
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
4 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend This Equipment Has Been Locked Out, Sign Legend Background Color Yellow, Sign Legend Style Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.