Zoro Homepage

Safety Label, 4-1/2" W, 4-1/2" H, PK2, 487D03

  • Mfr # 487D03

  • Zoro # G6577827


product price: $4.29
/pk 2, $2.15/ea

Key Features

Subject Matter
Lockout
Language
English
Material
Vinyl
Legend/Background Color
Yellow
Height
2 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487D03
Zoro #
G6577827
UPC #
00194484298586
Country of Origin
United States

Dimensions

Height
2 1/4 in
Width
4 1/2 in
Thickness
0.004 in
Depth
1/250 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, Spanish, Sign Format Other Format, Sign Legend Trabar Para Mayor Seguridad, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.