Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Marking Label, 10 in x 14 in

  • Mfr # 60WC46

  • Zoro # G500451538


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Width
14 in
Height
10 in
Write on Surface
No
Retroreflective Grade
Not Retroreflective
Mounting Hole Dia.
0.1875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60WC46
Zoro #
G500451538
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in
Thickness
0.055 in

Details

Write on Surface
No
Retroreflective Grade
Not Retroreflective
Sign Material
Polyethylene
Sign Mounting Location
Wall
UV Resistant
Yes
Item
Safety Sign
Material Special Properties
No Special Properties
Legend Pictogram Description
Wash Hands, Cover Cough, Sanitize Surface
Sign Legend Text Color
Black, Blue, Red, White
Glow In The Dark
No
Printed Language
English
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Background Color
White
Material Properties
Rigid
Mounting Pattern
4 Corner
ADA Compliant
No
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
State Specific Sign
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend
Reduce Disease Transmission Stop The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs
Maximum Service Temperature
168 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Sign Format
Other Format
Sign Shape
Horizontal Rectangle
Chemical Resistant
Yes
Sign Mounting Style
Mounting Holes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Reduce Disease Transmission Stop The Spread Of Germs By Washing Hands Properly Stop Germs From Transferring Onto Clean Hands By Coughing Into Your Sleeve Sanitize Frequently Used Surfaces Such As Phones Keyboards, Taps, Door Knobs To Reduce The Spread Of Germs, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.