This item is Discontinued.

Condor Safety Marking Label, 6 in x 6 in 60WC49

This item is Discontinued.

Condor

Safety Marking Label, 6 in x 6 in (Discontinued)

Mfr # 60WC49
Zoro # G100451518
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60WC49
Zoro #
G100451518
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Write on Surface
No
Sign Legend Text Color
Green, Red
Outdoor Life Expectancy
2 yr
Metal Detectable
No
Sign Legend Style
Symbol
Material Properties
Flexible
Number of Printed Sides
1
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
2 yr
ANSI 969 Compliant
No
Sign Material
Vinyl
Abrasion Resistant
No
ADA Compliant
No
Adhesive Style
Permanent
Sign Shape
Square
State Specific Sign
No
Glow In The Dark
No
Sign Mounting Style
Adhesive
Adhesive Type
Acrylic
Corrosion Resistant
No
Maximum Service Temperature
176 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
Checkmark, X
Mirror Print
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Material Special Properties
No Special Properties
Chemical Resistant
No
Sign Background Color
White
Sign Format
Other Format
Item
Safety Marking Label
Anti-Slip Surface
No
Includes Mounting Hardware
No
Sign Mounting Location
Equipment, Floor
UV Resistant
No
Minimum Service Temperature
-40 Degrees F
Product Type
Safety Marking Label

Description

Safety Marking Label, Square, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color White, Sign Legend Style Symbol, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.