This item is Discontinued.

Condor Safety Marking Label, 6 in x 6 in 60WC50

This item is Discontinued.

Condor

Safety Marking Label, 6 in x 6 in (Discontinued)

Mfr # 60WC50
Zoro # G700451512
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60WC50
Zoro #
G700451512
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Depth
1/250 in
Thickness
0.004 in

Details

Write on Surface
No
Number of Printed Sides
1
Chemical Resistant
No
Sign Format
Other Format
State Specific Sign
No
Material Properties
Flexible
Average Outdoor Durability
2 yr
Adhesive Type
Acrylic
Adhesive Style
Permanent
UV Resistant
No
Sign Mounting Location
Equipment, Floor
ADA Compliant
No
Material Special Properties
No Special Properties
Item
Safety Marking Label
Minimum Service Temperature
-40 Degrees F
Sign Legend Text Color
Green
Graffiti Resistant
No
Mirror Print
No
Includes Mounting Hardware
No
Maximum Service Temperature
176 Degrees F
Legend Pictogram Description
Checkmark
Sign Shape
Square
Sign Legend Style
Symbol
Sign Background Color
White
Sign Material
Vinyl
Abrasion Resistant
No
Anti-Slip Surface
No
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Outdoor Life Expectancy
2 yr
Retroreflective Grade
Not Retroreflective
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Mounting Style
Adhesive
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Product Type
Safety Marking Label

Description

Safety Marking Label, Square, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color White, Sign Legend Style Symbol, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.