This item is Discontinued.

Condor Safety Marking Label, 6 in x 6 in 60WC51

This item is Discontinued.

Condor

Safety Marking Label, 6 in x 6 in (Discontinued)

Mfr # 60WC51
Zoro # G500451569
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60WC51
Zoro #
G500451569
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Thickness
0.004 in
Depth
1/250 in

Details

Write on Surface
No
Metal Detectable
No
Material Properties
Flexible
Sign Legend Style
Symbol
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Legend Text Color
Red
Sign Material
Vinyl
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Legend Pictogram Description
X
Graffiti Resistant
No
Item
Safety Marking Label
Chemical Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
White
Retroreflective Grade
Not Retroreflective
ADA Compliant
No
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
2 yr
Sign Mounting Style
Adhesive
State Specific Sign
No
Sign Format
Other Format
Sign Shape
Square
Glow In The Dark
No
Number of Printed Sides
1
Average Outdoor Durability
2 yr
Material Special Properties
No Special Properties
Abrasion Resistant
No
Mirror Print
No
Adhesive Style
Permanent
Corrosion Resistant
No
Includes Mounting Hardware
No
UV Resistant
No
Sign Mounting Location
Equipment, Floor
Sign Background Color
White
Product Type
Safety Marking Label

Description

Safety Marking Label, Square, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color White, Sign Legend Style Symbol, Package Quantity 20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.