Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Marking Label, 6 in x 6 in

  • Mfr # 60WC52

  • Zoro # G100700296


product price: $3.69
/ea

Key Features

Width
6 in
Height
6 in
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60WC52
Zoro #
G100700296
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Height
6 in
Diameter
6 in
Depth
1/250 in
Thickness
0.004 in

Details

Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Sign Format
Other Format
Sign Legend Background Color
Red
Graffiti Resistant
No
Sign Background Color
Red
Metal Detectable
No
Material Special Properties
No Special Properties
Abrasion Resistant
No
Average Outdoor Durability
2 yr
Legend Pictogram Description
X
Sign Shape
Circle
Retroreflective Grade
Not Retroreflective
Mounting Pattern
No Mounting Holes
Glow In The Dark
No
Sign Legend Style
Symbol
Adhesive Type
Acrylic
Item
Safety Marking Label
Sign Legend Text Color
White
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Outdoor Life Expectancy
2 yr
ADA Compliant
No
Includes Mounting Hardware
No
State Specific Sign
No
Sign Mounting Location
Equipment, Floor
Adhesive Style
Permanent
Sign Material
Vinyl
Anti-Slip Surface
No
Mirror Print
No
Corrosion Resistant
No
Sign Mounting Style
Adhesive
Chemical Resistant
No
UV Resistant
No
Number of Printed Sides
1
Material Properties
Flexible
Maximum Service Temperature
176 Degrees F
Product Type
Safety Marking Label

Description

Safety Marking Label, Circle, Number of Printed Sides 1, Sign Format Other Format, Sign Legend Background Color Red, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.