Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Meeting Kit, 24" W, 36" H

  • Mfr # 487C87

  • Zoro # G6557271


product price: $896.99
/ea
Free Shipping & Returns

Key Features

Color
Blue/White/Yellow
Height
36 in
Width
24 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
487C87
Zoro #
G6557271
UPC #
-
Country of Origin
United States

Dimensions

Height
36 in
Width
24 in

Details

Item
Safety Meeting Kit
Color
Blue/White/Yellow
Material
Aluminum

Description

Safety Meeting Kit, Blue/White/Yellow, Aluminum, Height 36 in, Width 24 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.