Zoro Homepage

Safety Over Pants, Lime, Size 52 to 54x34

  • Mfr # 1YAW1

  • Zoro # G0006492


product price: $21.29
/ea

Key Features

Material
Polyester
Color
Green
Standards
Meets ANSI-ISEA 107-2004 Class E
ANSI Class
E
Features
High Visibility; Elastic Waistband For Comfort; Fit Easily Over Regular Workwear For An Added Layer Of Protection; 2 Side Pass-Through Pockets And Adjustable Snaps At The Bottom Of The Ankle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1YAW1
Zoro #
G0006492
UPC #
190735053102
Country of Origin
China

Dimensions

Size
3XL
Fits Waist Size
52 to 54 in

Details

Item
Reflective Safety Over Pants
Material
Polyester
Color
Green
Standards
Meets ANSI-ISEA 107-2004 Class E
ANSI Class
E
Features
High Visibility; Elastic Waistband For Comfort; Fit Easily Over Regular Workwear For An Added Layer Of Protection; 2 Side Pass-Through Pockets And Adjustable Snaps At The Bottom Of The Ankle
Number of Pockets
0-3
Closure Type
Elastic Waist
Gender
Men's
Inseam
34 in
Number of Outside Pockets
2
Shop By
Closeouts
Waist Closure
Elastic
ANSI Type
Class E
Lining Material
Unlined

Description

Reflective Safety Over Pants, ANSI Class E, Gender Men's, Color Green, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 2, Inseam 34 in, Size 3XL, Standards Meets ANSI-ISEA 107-2004 Class E, ANSI Type Class E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.