Safety Over Pants, Orange, Size40 to 44x33
Mfr # 1YAV6
Zoro # G0012363
product price: $21.29
/eaKey Features
Material
Polyester
Color
Orange
Number of Pockets
0-3
Number of Outside Pockets
2
Closure Type
Elastic Waist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1YAV6
Zoro #
G0012363
UPC #
190735053065
Country of Origin
China
Dimensions
Size
2XL
Fits Waist Size
40 to 44 in
Details
Item
Reflective Safety Over Pants
Material
Polyester
Color
Orange
Number of Pockets
0-3
Number of Outside Pockets
2
Closure Type
Elastic Waist
Features
Elastic Waistband; 2 Side Pass-Through Pockets and Adjustable Snaps At the Bottom of the Ankle
Gender
Men's
Standards
Meets ANSI-ISEA 107-2004 Class E
Inseam
33 in
ANSI Class
E
Shop By
Closeouts
Lining Material
Unlined
Waist Closure
Elastic
ANSI Type
Class E
Description
Reflective Safety Over Pants, ANSI Class E, Gender Men's, Color Orange, Material Polyester, Waist Closure Elastic, Number of Outside Pockets 2, Inseam 33 in, Size 2XL, Standards Meets ANSI-ISEA 107-2004 Class E, ANSI Type Class E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.