Safety Reflector, 14" H, 16" W, Triangle, 483U19
Mfr # 483U19
Zoro # G6243890
product price: $57.29
/eaKey Features
Header
No Header
Legend
(Blank)
Width
16"
Height
14"
Sign Shape
Triangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
483U19
Zoro #
G6243890
UPC #
00194484271855
Country of Origin
United States
Dimensions
Width
16"
Height
14"
Thickness
0.500"
Width - Vehicle Lighting
16 in
Height - Vehicle Lighting
14 in
Overall Width
16 in
Overall Length
14 in
Description
Reflector, Mounting Style Screws, Bolts, or Rivets, Triangle, Orange, Overall Width 16 in, Overall Length 14 in, Reflector Material Steel, Standards ANSI/ASAE S276, OSHA 29 CFR 1910.145
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.