Zoro Homepage

Safety Shower, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 471A01

  • Mfr # 471A01

  • Zoro # G5580640


product price: $17.19
/ea

Key Features

Legend
Safety Shower
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471A01
Zoro #
G5580640
UPC #
00194484100520
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.07 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Safety Shower, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.